Menu Search
EATON #E49AP7

Switch, Limit; Operating Head Only; Side Rotary; 1.16 in-lb OF

SKU # 78211374196 Manufacturer Series: E49 Miniature DIN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Head and Operator
Head/​Operator: Side Rotary Roller Lever
Head Action: Spring Return, Standard
Travel Direction: CW or CCW
Operating Force: 1.16 in-lb (0.13N.m) OF
Pre-Travel - Travel To Operate: 35 deg PT
Differential-Travel - Travel To Reset: 15 deg DT
Over-Travel/​Total-Travel: 76 deg TT
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Switch Model: E49 (S71AP7, S74AP7, S73AP7)