Menu Search
EATON #E50DN1

Switch, Limit; Operating Head Only; Side Rotary; 1.8 in-lb OF

SKU # 78211330889 Manufacturer Series: E50
Type: Limit Switch Operater Head
Head/​Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Neutral Position
Travel Direction: CW or CCW
Operating Force: 1.8 in-lb (0.2N.m) OF
Pre-Travel - Travel To Operate: 5 deg PT
Differential-Travel - Travel To Reset: 2 deg DT
Over-Travel/​Total-Travel: 90 deg TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Switch Model: E50 (NN1)