Menu Search
EATON #E50KL220

Lever, Rotary; Limit Switch; Stainless; 9.00 in. Long

SKU # 78211330759 Manufacturer Series: E50
Operator Type: Limit Switch Rotary Lever
Rod Type: Adjustable
Shaft: Stainless Steel
Rod Length: 9 in. (229mm) Max
Rod Diameter: 0.19" (4.8mm)