Menu Search
EATON #E50KL33

Limit Switch Rotary Lever Zinc-Plated Steel Eye Bolt

SKU # 78668501723 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Rotary Lever
Rod Type: Eye Bolt
Shaft: Zinc-Plated Steel
Rod Length: 1.5 in. (38.1mm)
Rod Diameter: 0.18 in. (4.6 mm)

Limit Switch Rotary Head Rod Levers: Operator Type - Limit Switch Rotary Lever; Rod Type - Eye Bolt; Shaft - Zinc-Plated Steel; Rod Length - 1.50 in. (38.1 mm); Rod Diameter - 0.18 in. (4.6 mm); Additional Information - Rod Width: 0.52 in. (13.1 mm), Minimum Required Return Torque: 0.53 in. oz; - E50

Additional Info: Rod Width: 0.52 in. (13.1 mm), Minimum Required Return Torque: 0.53 in. oz