Menu Search
OMRON #WL1A400

Lever, Roller; Limit Switch; Bearing Roller; Diameter: 0.67 in.

SKU # 12647103664 Manufacturer Series: WL
RoHS Compliant
Operator Type: Limit Switch Roller Lever
Roller Type: Bearing
Roller Diameter: 0.67 in. (17 mm)
Roller Width: 0.66 in. (16.8mm)

Additional Info: Operating Temperature: -40 to 80 deg C