or
Additional Info: Voltage Rating: 125VAC/ 30VDC, Operating Mechanism: Snap Action, Frequency: 50/60 Hz, Operating Force: 13.34 N Max, Release Force: 2.23 N Min, Pre-Travel: 15 + or - 5 deg, Over-Travel: 30 deg Min, Movement Differential: 12 deg Max