Menu Search
OMRON #D4AC00

Lever, Roller; Limit Switch; Stainless Steel; 3.50 in. Long

SKU # 12647100456 Manufacturer Series: D4A-N
Operator Type: Limit Switch Roller Lever
Shaft Type: Adjustable, Straight
Length- Radius Maximum: 3.50" (88.9mm)
Length- Radius Adjustable: 1.30-3.50" (33.0-88.9mm)
Roller Type: Stainless Steel
Roller Diameter: 0.75" (19.0mm)
Roller Width: 0.31 in. (7.9mm)