Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Plastic Roller
SIEMENS #3SE5000-0AE01

Lever, Roller; Limit Switch; Plastic Roller

SKU # 01120969586 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Roller Type: Plastic
Roller Diameter: 0.86 in. (22 mm)

Additional Info: Lever Material: Metal