Menu Search
HAMMOND MANUFACTURING #195C100

Choke, 600VAC, 100A 15 Percent Impedence at 600V, Open

SKU # 62398026120 Manufacturer Series: 195
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 100A 15 Percent Impedence
Enclosure: Open

HMN 195C100 HEAVY-CURRENT-REACTOR

Additional Info: Class B Insulation, Inductance: 1 mH, Size: 5.25 x 6.50 x 4.47 in.