Menu Search
HAMMOND MANUFACTURING #195J10

Choke, 600VAC, 10A 15 Percent Impedence at 600V, Open

SKU # 62398026240 Manufacturer Series: 195
RoHS Compliant
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 10A 15 Percent Impedence
Enclosure: Open

Additional Info: Class B Insulation, Inductance: 10 mH, Size: 3.75 x 4.35 x 3.13 in.