Menu Search
HAMMOND MANUFACTURING #195M10

Choke, 600VAC, 10A 15 Percent Impedence at 600V, Open

SKU # 62398026300 Manufacturer Series: 195
RoHS Compliant
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 10A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 20 mH, Size: 4.50 x 4.75 x 3.75 in.