Menu Search
HAMMOND MANUFACTURING #195G20

Choke, 600VAC, 20A 15 Percent Impedence at 600V, Open

SKU # 62398026200 Manufacturer Series: 195
RoHS Compliant
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 20A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 5 mH, Size: 4.50 x 4.75 x 3.75 in.