Menu Search
HAMMOND MANUFACTURING #195C30

Choke, 600VAC, 30A 15 Percent Impedence at 600V, Open

SKU # 62398026080 Manufacturer Series: 195
RoHS Compliant
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 30A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 1 mH, Size: 3.75 x 3.85 x 3.13 in.