Menu Search
HAMMOND MANUFACTURING #195C50

Choke, 600VAC, 50A 15 Percent Impedence at 600V, Open

SKU # 62398026090 Manufacturer Series: 195
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 50A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 1 mH, Size: 4.50 x 5.25 x 3.75 in.