Menu Search
HAMMOND MANUFACTURING #195C75

Choke, 600VAC, 75A 15 Percent Impedence at 600V, Open

SKU # 62398026110 Manufacturer Series: 195
RoHS Compliant
Type: DC Reactor
Voltage Range: 600 VAC
Rating/​600V: 75A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 1 mH, Size: 5.25 x 6.00 x 4.47 in.