You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ITT FLYGT #5828811

FLYGT Liquid Level Controller, 250VAC, 10A

SKU # 40007698999 Manufacturer Series: ENM-10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Level Controller
Input Voltage: 250V AC
Output Current Rating: 10A
Terminals: Screw
Operating Temperature: 0 to 60 deg C (32 to 140 deg F)
Maximum Loading - AC: 10A Resistive, 250VAC
Maximum Loading - DC: 5A Resistive, 30VDC

Additional Info: Degree of protection: IP68, Cable Length: 6 m, Color Of Level Switch: Grey, For density: 0.95 - 1.10 g/ cu-cm