Menu Search
OMRON #61FGNAC120240

Floatless Level Switch, Floatless Operator, SPDT, 3A, 120/240VAC

SKU # 61264705778 Manufacturer Series: 61F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Level Switch
Product Type: Liquid Level Float Switches
Operator: Floatless
Mounting: DIN Rail
Poles: SPDT
Rating Amp: 3
Rating - Volts: 120/240V AC

Liquid Level Float Switches: Switch Type - Level Switch ; Operator - Floatless ; Poles - SPDT; Rating Amp - 3; Rating - Volts - 120/240VAC; Mounting - DIN Rail; Manufacturer Series - 61F