Menu Search
ABB INSTALLATION PRODUCTS #LT75P-QC-G

Bullet® Connector, Conduit; Liquidtight; Thermoplastic; Gray; 3/4 in.

SKU # 78621021912 Manufacturer Series: Quick Connect™
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Tubing
Connection Type: Quick Connect
Material: Thermoplastic, Weather-stabilized
Temperature Range: -2° to +221°F (-18° to +105°C)
Angle: Straight