Menu Search

ABB INSTALLATION PRODUCTS

Bullet® Connector, Conduit; Liquidtight; Thermoplastic

(12 Product Options) Manufacturer Series: Quick Connect™
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Nonmetallic Tubing
  • Connection Type: Quick Connect
  • Material: Thermoplastic, Weather-stabilized
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Tubing
Connection Type: Quick Connect
Material: Thermoplastic, Weather-stabilized
Temperature Range: -2° to +221°F (-18° to +105°C)
Angle: Straight