Menu Search
ABB INSTALLATION PRODUCTS #5242

Thomas and Betts® Connector, Liquidtight; 45 Degree; Flex Metallic; 1/2 in.

SKU # 78621005242 Manufacturer Series: Tradesman Pro 52
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Non-Insulated