Menu Search
ABB INSTALLATION PRODUCTS #5243

Thomas and Betts Connector, Liquidtight; 45 Degree; Flex Metallic; 3/4 in.

SKU # 78621005243 Manufacturer Series: Tradesman Pro 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Non-Insulated