Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, Liquidtight; 90 Degree; Flex Metallic

(7 Product Options) Manufacturer Series: 52
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic
  • Material: Aluminum
  • Angle: 90 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated