Menu Search
ABB INSTALLATION PRODUCTS #5352-HT

Thomas and Betts Connector, Liquidtight; 90 Degree; Steel/Malleable Iron; 1/2 in.

SKU # 78621091042 Manufacturer Series: 53 HT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated

Additional Info: High Temperature Rating. Range: -60 to +150 deg C