Menu Search
ABB INSTALLATION PRODUCTS #5351

Thomas and Betts Connector, Liquidtight; Flex Metallic; 90 Degree; 3/8 in.

SKU # 78621005351 Manufacturer Series: 53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated