Menu Search

ABB INSTALLATION PRODUCTS

Thomas and Betts® Connector, Liquidtight; Flex Metallic; 90 Degree

(3 Product Options) Manufacturer Series: Steel City®
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic
  • Material: Die-cast
  • Angle: 90 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated