Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, Liquidtight; Flex Metallic; 90 Degree

(10 Product Options) Manufacturer Series: 53
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic
  • Material: Steel/Malleable Iron
  • Angle: 90 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated