Specifications
Trade Size:
1-1/2 in.
Ground Wire Lug:
4-2/0 AWG
Type:
Liquidtight Grounding Connector
Conduit Type:
Flexible Metallic
Material:
Steel/Malleable Iron
Angle:
Straight
Throat:
Insulated
Description
Additional Info: Mechanical copper ground lug