You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #LT20E-NEW

Thomas and Betts Connector, Liquidtight; Thermoplastic; 90 Degree; 3/4 in.

SKU # 03448108786 Manufacturer Series: Carflex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Thermoplastic
Angle: 90 Degree