Menu Search
ABB INSTALLATION PRODUCTS #LT950P

Thomas and Betts® Connector, Liquidtight; Thermoplastic; 90 Degree; 1/2 in.

SKU # 78621045072 Manufacturer Series: Bullet
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Thermoplastic
Angle: 90 Degree