Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, Liquidtight; Thermoplastic; 90 Degree

(5 Product Options) Manufacturer Series: Carflex
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
  • Material: Thermoplastic
  • Angle: 90 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Thermoplastic
Angle: 90 Degree