Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; PVC; 90 Degree; 1/2 in.
ARLINGTON INDUSTRIES #NMSC9050

Connector, Liquidtight; PVC; 90 Degree; 1/2 in.

SKU # 01899721007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: 90 Degree
Trade Size: 1/2 in.

Additional Info: Installation: Screw on to conduit.