Menu Search
ARLINGTON INDUSTRIES #NMLT90100

Connector, Liquidtight; PVC; 90 Degree; 1 in.

SKU # 01899754901
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: 90 Degree