Menu Search
ARLINGTON INDUSTRIES #NMLT9075

Connector, Liquidtight; PVC; 90 Degree; 3/4 in.

SKU # 01899754907
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: 90 Degree