Menu Search

ARLINGTON INDUSTRIES

Connector, Liquidtight; PVC; 90 Degree

(2 Product Options)
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
  • Material: PVC
  • Angle: 90 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: 90 Degree