Menu Search
ARLINGTON INDUSTRIES #NMLT790

SNAP2IT Connector, Liquidtight; PVC; Multi-Position 0-90 Degree; 3/4 in.

SKU # 01899703902 Manufacturer Series: Zero to 90
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Multi-Position 0-90 Degree
Trade Size: 3/4 in.

Additional Info: Installation: Push on to conduit.