Menu Search
ARLINGTON INDUSTRIES #NMLT50

Connector, Liquidtight; PVC; Straight; 1/2 in.

SKU # 01899754500
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight