Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
ARLINGTON INDUSTRIES #NMLT5

Snap2IT Connector, Liquidtight; PVC; Straight; 1/2 in.

SKU # 01899754576
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight

Additional Info: Installation: Push on to conduit.