Menu Search
ARLINGTON INDUSTRIES #NMLT590

SNAP2IT Connector, Liquidtight; PVC; Multi-Position 0-90 Degree; 1/2 in.

SKU # 01899703900 Manufacturer Series: Zero to 90
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Multi-Position 0-90 Degree
Trade Size: 1/2 in.

Additional Info: Installation: Push on to conduit.