Menu Search
ABB #CI6703

Connector, Liquidtight; Die Cast; 90 Degree; 3/8 in.

SKU # 62253875650
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated