Menu Search
COMMANDER #CI6704

Connector, Liquidtight; Die Cast; 90 Degree; 1/2 in.

SKU # 62253875651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die Cast
Angle: 90 Degree
Throat: Non-Insulated