Menu Search
ABB #CI6708

Connector, Liquidtight; Die Cast; 90 Degree; 1 in.

SKU # 62253875653
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated