Menu Search
COMMANDER #CI6608

Connector, Liquidtight; Flex Metallic; Straight; 1 in.

SKU # 62253875553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die Cast
Angle: Straight
Throat: Non-Insulated