Menu Search

ABB

Connector, Liquidtight; Flex Metallic; Straight

(7 Product Options)
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic
  • Material: Malleable Iron
  • Angle: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Non-Insulated