Menu Search

ABB

Connector, Liquidtight; Zinc Alloy; Straight

(3 Product Options)
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic
  • Material: Zinc Alloy
  • Angle: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Zinc Alloy
Angle: Straight
Throat: Non-Insulated