Menu Search

COMMANDER #CI6606

Flexible Metallic Liquidtight Connector 3/4 in Straight Die-Cast

SKU: 62253875552
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die Cast
Angle: Straight
Throat: Non-Insulated
Trade Size: 3/4 in.
Description
Connectors w-Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Die-Cast; Angle - Straight; Throat - Non-Insulated; Trade Size - 3/4 in