Menu Search
ABB #CI6632

Connector, Liquidtight; Zinc Alloy; Straight; 4 in.

SKU # 62253875559
View more versions of this product
Trade Size: 4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Zinc Alloy
Angle: Straight
Throat: Non-Insulated