You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #LT10090DC

Connector, Liquidtight; Die Cast; 90 Degree; 1/2 in.

SKU # 66227700066
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated