Menu Search
EATON CROUSE-HINDS SERIES #LTB5045

Connector, Liquidtight; Flex Metallic; 45 Degree; 1/2 in.

SKU # 78456446050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 45 Degree
Throat: Insulated