Menu Search
EATON CROUSE-HINDS SERIES #LT75

Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Non-Insulated; Straight; 3/4 in.

SKU # 78456430075 Manufacturer Series: LT
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metal
Connection Type: Hex-shaped Gland Nut
Material: Malleable Iron
Color: Natural
Angle: Straight
Throat: Non-Insulated
Ground Wire Lug: No Ground Lug