Menu Search
EATON CROUSE-HINDS SERIES #LT100DC

Connector, Liquidtight; Flex Metallic; Straight; 1/2 in.

SKU # 66227700044
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: Straight
Throat: Non-Insulated